Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-3 10.5" X 27" White W/ Air Adapter
Mfr # HTM-3-WHITE
Zoro # G5312922
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-3-WHITE
- Zoro # G5312922
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
HTM-3 Hole Through Middle Fender 10.5" x 27" - White w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 10.5" x 27", Tube Diameter: 5/8 in, Circumference: 33.0 in, Buoyancy Ratings: 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- RULE Rule "FC" Tournament Series 500 GPH Livewell/Aerator w/ Seacock Inlet (401FC)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- SEA-DOG Sea-Dog 147816 Anchor Shackle 5/8" Galvanized (Non-Rated) (147816)
- EXTREME MAX Extreme Max 3006.6759 Soft Point Stainless Steel Dock Cleat - 4.5” (3006.6759)
- EXTREME MAX Extreme Max 3005.5017 BoatTector Boat Rail Fender Hangers, Value 2-Pack - 1.25", White (3005.5017)
- Polyform U.S. Boat Anchors & Equipment