Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-3 10.5" X 27" Blue W/ Air Adapter
Mfr # HTM-3-BLUE
Zoro # G5314672
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # HTM-3-BLUE
- Zoro # G5314672
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
HTM-3 Hole Through Middle Fender 10.5" x 27" - Blue w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 10.5 x 27", Tube Diameter: 5/8 in, Circumference: 33.0 in, Buoyancy Ratings: 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7308)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- DAYCO Radiator Hose, ID 2 1/4 In, OD 2.7 In (75225GL)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- EXTREME MAX Extreme Max 3006.8393.4 BoatTector Stainless Steel D Shackle with No-Snag Pin - 1/4", 4-Pack (3006.8393.4)
- EXTREME MAX Extreme Max 3006.2258 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-1/2" x 150' &Gold (3006.2258)
- EXTREME MAX Extreme Max 3006.3059 BoatTector Bungee Dock Line Value 2-Pack - 7', Blue/White (3006.3059)
- Polyform U.S. Boat Anchors & Equipment