Shop All Boat Fenders
Polyform U.S.
Htm-2 Hole Through Middle Fender White
Mfr # HTM-2-WHITEWO
Zoro # G5312843
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-2-WHITEWO
- Zoro # G5312843
- UPC # 743952004114
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
HTM-2 Hole Through Middle Fender 8 x 20 - White. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 8 x 20 in, Tube Diameter: 5/8 in, Circumference: 25.1 in, Buoyancy Ratings: 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- SAMLEX AMERICA 200A Replacement Terminal Fuse (MRBF-200)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- PRIMEFIT Ultimate garage Kit 25PCS + Tire Inflator + 50 ft PVC hose (IK2003-3)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- ATTWOOD 93532-1 18 x 3 in. Softside Dock Fender, Straight Edge - White (3005.3896)
- Polyform U.S. Boat Fenders