Shop All Boat Fenders
Polyform U.S.
Htm-2 Hole Through Middle Fender Black
Mfr # HTM-2-BLACKWO
Zoro # G5316115
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-2-BLACKWO
- Zoro # G5316115
- UPC # 743952004046
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
HTM-2 Hole Through Middle Fender 8 x 20 - Black. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 8 x 20 in, Tube Diameter: 5/8 in, Circumference: 25.1 in, Buoyancy Ratings: 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 0.50 OZ P SERIES ZINC (P050Z)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1883)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- AGS Steel Brake Line Union, 3/16 (M10x1.0 Bubble), 10/bag (BLU-8)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- Polyform U.S. Boat Fenders