Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-2 8.5" X 20.5" Black W/ Air Adapter
Mfr # HTM-2-BLACK
Zoro # G5320595
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # HTM-2-BLACK
- Zoro # G5320595
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
HTM-2 Hole Through Middle Fender 8.5" x 20.5" - Black w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 8.5" x 20.5" , Tube Diameter: 5/8 in, Circumference: 26.7 in, Buoyancy Ratings: 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 80 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB80PB)
- BANDO Auto Serpentine Belt, 7Pk1055 (7PK1055)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Green (3270-1015-0100)
- QUICKCABLE Red Nut/Bolt, PK10 (6698-010R)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. #75 Boat Line Strap (75)
- C.H. YATES C.H. Yates 12243-5 Black Rubber Molded Straight Side Guide Roller - 12 in. x 2.5 in. x 0.625 in. (12243-5)
- GARELICK Garelick 55008 Standard Fixed Length Boat Hook - 8' (55008)
- EXTREME MAX Extreme Max 3006.2891 BoatTector High-Strength Line Snubber&Storage Bungee Value-48" w Medium Hooks (3006.2891)
- Polyform U.S. Boat Anchors & Equipment