Shop All Boat Fenders
Polyform U.S.
Htm-1 Hole Through Middle Fender White
Mfr # HTM-1-WHITEWO
Zoro # G5314198
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 15-1/2 in
- Type Fender
- Marketing Information Vertical Ribs For Extra Protection; Reinforced Tube Ends; Extra Wall Thickness to Resist Punctures and Tears
- Series HTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-1-WHITEWO
- Zoro # G5314198
- UPC # 743952004039
- Country of Origin United States
- Category Boat Fenders
Dimensions
Length | 15-1/2 in |
Diameter | 6.3 in |
Details
Material | Vinyl |
Item | Boat Docking Fender |
Type | Fender |
Marketing Information | Vertical Ribs For Extra Protection; Reinforced Tube Ends; Extra Wall Thickness to Resist Punctures and Tears |
Series | HTM |
Product Color | White |
Description
HTM-1 Hole Through Middle Fender 6 x 15 - White. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat., Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 6 x 15 in, Tube Diameter: 5/8 in, Circumference: 18.8 in, Buoyancy Ratings: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- STANDARD IGNITION Toggle Switch, Ds-553 (DS-553)
- LOCK TECHNOLOGY Brake Line/Cylin Fitting Rethreading Kit (LT993)
- EAGLE 1 Wadding Polish, 5 oz. (E11035605)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACKWO)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Blue (G-4-BLUEWO)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- TAYLOR PWC Fender; White (1069)
- Polyform U.S. Boat Fenders