Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-1 6.3" X 15.5" Blue W/ Air Adapter
Mfr # HTM-1-BLUE
Zoro # G5314338
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 15-1/2 in
- Application Boat
- Type Fender
- Marketing Information Vertical Ribs For Extra Protection; Reinforced Tube Ends; Extra Wall Thickness to Resist Punctures and Tears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-1-BLUE
- Zoro # G5314338
- Country of Origin United States
- Category Boat Anchors & Equipment
Dimensions
Length | 15-1/2 in |
Diameter | 6.3 in |
Details
Material | Vinyl |
Application | Boat |
Type | Fender |
Marketing Information | Vertical Ribs For Extra Protection; Reinforced Tube Ends; Extra Wall Thickness to Resist Punctures and Tears |
Series | HTM |
Product Color | Blue |
Description
HTM-1 Hole Through Middle Fender 6.3" x 15.5" - Blue w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 6.3" x 15.5", Tube Diameter: 5/8 in, Circumference: 19.8 in, Buoyancy Ratings: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Black Steel Underbed Box 36" x 18" x 18" (792982)
- FIELD TUFF Hitch 3 pt (FTF-02TQH)
- WAI GLOBAL STRASB 28MT 12V 10T CW (6577N)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW9)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. #75 Boat Line Strap (75)
- SEA-DOG Sea-Dog 312833 Galvanized Anchor Chain - 3' (312833)
- DAVIS INSTRUMENTS Shockles LineSnubber - Black (2410)
- EXTREME MAX Extreme Max 3006.8219 BoatTector Stainless Steel Twist Shackle - 3/8" (3006.8219)
- EXTREME MAX Extreme Max 3006.6566 BoatTector Galvanized Steel Anchor Lead Chain - 3/16" x 4' with 1/4" Shackles (3006.6566)
- EXTREME MAX Extreme Max 3006.8288.4 BoatTector Stainless Steel Bow Shackle - 1/4", 4-Pack (3006.8288.4)
- Polyform U.S. Boat Anchors & Equipment