Shop All Boat Anchors & Equipment
Polyform U.S.
Htm-1 6.3" X 15.5" Black W/ Air Adapter
Mfr # HTM-1-BLACK
Zoro # G5314898
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # HTM-1-BLACK
- Zoro # G5314898
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
HTM-1 Hole Through Middle Fender 6.3" x 15.5" - Black w/Air Adapter. In keeping with the Polyform tradition of quality, the HTM (hole through middle) fender was designed to provide maximum protection in a wide variety of applications. Vertical ribs for extra protection, reinforced tube ends to prevent lines from being pulled through if the fender gets caught in a tight spot, and extra wall thickness to resist punctures and tears are just a few of the features this high quality fender has to offer. Like our G-Series, this style fender is available in fourteen colors, ready to beautify as well as protect your boat,Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced tube ends , Designed for use in medium duty applications in both permanent protected and unprotected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service , Size: 6.3" x 15.5", Tube Diameter: 5/8 in, Circumference: 19.8 in, Buoyancy Ratings: 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4x156 1" (12mmX1.5) (SW15610W12)
- DB ELECTRICAL Alternator For Tcm Equipment Fork Lift Truck Fcg36N 1983-On; 400-48067 (400-48067)
- FAIRCHILD INDUSTRIES 19871996 Ford F250F350 Crew Cab Crew Cab12pc Weatherstrip Kit (KF1039-12)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- EXTREME MAX Extreme Max 3006.8291 BoatTector Stainless Steel Bow Shackle - 5/16" (3006.8291)
- DOCK EDGE Standard PVC Full Face Profile - 16' Roll - White (1160-F)
- MAXWELL Anchormax Windlass (ANCHORMAX)
- Polyform U.S. Boat Anchors & Equipment