Shop All Boat Fenders
Polyform U.S.
G-6 Twin Eye Fender 11" X 30" Cobalt Blue W/ Air
Mfr # G-6-COBALT BLUE
Zoro # G4678117
product price: $98.79
/ea
Free Shipping & Returns
$98.79
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
- Brand Polyform U.S.
- MFR # G-6-COBALT BLUE
- Zoro # G4678117
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
G-6 Twin Eye Fender 11" x 30" - Cobalt Blue w/Air Adapter. Polyform' s G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropeholds for long-term durability. The versatile G Series fender comes in a variety of Polyform colors, enabling you to create the look you want for your boat.. Features: Color: Cobalt Blue. Size: 11" x 30". Fits boat: 30'-40'. Even wall thickness for maximum strength and durability. Molded -in ribs for strength and abrasion resistance. Reinforced ropeholds. Designed for use by trailered boats and in permanent protected moorings. Unique Polyform valve for years of service.
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
- POWERCOMM Ant Mirror Mount 2Way Slimline Design (215-24020)
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A45 (A45)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" White (G-4-WHITEWO)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. G-6 Twin Eye Fender 11 X 30 Black (G-6-BLACKWO)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- Polyform U.S. Boat Fenders