Shop All Boat Fenders
Polyform U.S.
G-5 Twin Eye Fender 8.8" X 26.8" White
Mfr # G-5-WHITE
Zoro # G4658456
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # G-5-WHITE
- Zoro # G4658456
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
G-5 Twin Eye Fender 8.8" x 26.8" - White w/Air Adapter. Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now, all competitive products are judged by the standard we set. , Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced ropeholds , Designed for use by trailered boats and permanent protected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service. , Size: 8.8" x 26.8", Eye Diameter: 3/4 in, Circumference: 26.7 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Washer, 5/16", PK50 (6756-050)
- TRANSPORT Windshield Wiper Blades (TRP121)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- DB ELECTRICAL New Starter For Delco 8200434 / 39Mt 12 Volt 12 Tooth 8200298 8200329 410-12355 (410-12710)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- Polyform U.S. Boat Fenders