Shop All Boat Fenders
Polyform U.S.
G-3 Twin Eye Fender 5.5" X 19" White
Mfr # G-3-WHITE
Zoro # G4629984
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform U.S.
- MFR # G-3-WHITE
- Zoro # G4629984
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
G-3 Twin Eye Fender 5.5" x 19" - White w/Air Adapter. Polyform's G-Series fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropehold area for long term durability. We also put a little fun into fenders by offering the G-Series in 14 colors. Now, all competitive products are judged by the standard we set. , Features: Even wall thickness for maximum strength , Molded in ribs for strength and abrasion resistance , Reinforced ropeholds , Designed for use by trailered boats and permanent protected moorings , Offered in 14 colors to suit any vessel: Black, white, gray, classic red, burgundy, sand, forest green, teal, blue, cobalt, navy, purple, yellow and orange , Unique Polyform valve for years of service. , Size: 5.5" x 19", Eye Diameter: 5/8 in, Circumference: 17.3 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Spark Plug, CJ6 (130098)
- DONALDSON Fuel Filter, Spin-On Secondary, P550959 (P550959)
- SHOP CRAFT GASKET CORK 12""X36""X1/8"" (37700)
- CCI Clamp Replacement 200A (150C-2)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- TAYLOR Traditional Knit Fender Boots (2 Per Pack), 2PK (5043)
- Polyform U.S. Boat Fenders