Shop All Boat Fenders
Polyform U.S.
G-3 Twin Eye Fender 5.5" X 19" Cobalt Blue
Mfr # G-3 COBALT BLUEWO
Zoro # G4675667
product price: $25.19
/ea
$25.19
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
- Brand Polyform U.S.
- MFR # G-3 COBALT BLUEWO
- Zoro # G4675667
- UPC # 743952002844
- Country of Origin United States
- Category Boat Fenders
Details
Item | Boat Docking Fender |
Description
G-3 Twin Eye Fender 5.5" x 19" - Cobalt Blue . Polyform' s G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes and reinforced ropeholds for long-term durability. The versatile G Series fender comes in a variety of Polyform colors, enabling you to create the look you want for your boat.. Features: Color: Cobalt Blue. Size: 5.5" x 19". Fits boat: 10'-20'. Even wall thickness for maximum strength and durability. Molded -in ribs for strength and abrasion resistance. Reinforced ropeholds. Designed for use by trailered boats and in permanent protected moorings. Unique Polyform valve for years of service.
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
- STENS Spark Plug For Ngk 4549, Cr7Hsa Packaging Type Oem Package; 130-182 (130-182)
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- CAR DEALER DEPOT 7 1/2" Chartreuse Windshield Numbers Kit (20 Doz) Pk (126)
- POLYFORM U.S. G-5 Twin Eye Fender 8.8" X 26.8" White (G-5-WHITEWO)
- POLYFORM U.S. G-1 Twin Eye Fender 3.5" X 12.8" Blue (G-1-BLUE)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- POLYFORM U.S. Fenderfits Fender Cover F-3 G-5 Nf-5 Black (FF-F3/G5 BLK)
- POLYFORM U.S. F-6 Twin Eye Fender 11" X 42" Black (F-6-BLACK)
- POLYFORM U.S. F-2 Twin Eye Fender 8.2" X 25" White (F-2-WHITE)
- POLYFORM Polyform EFC-A5 BLACK EFC Series Elite Fender Cover for A-5 Fenders - Black (EFC-A5 BLACK)
- Polyform U.S. Boat Fenders