Polyform U.S.

Fender Cover Black G-4 Htm-1 F1 Nf-4


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Boat Docking Fender

Description

RI-600 Flashlight - Cool White. The RIGID RI-600 is the smallest in the RI-Series family, but it packs a powerful punch with up to 680 raw lumens in a pocket-sized package. Thanks to cutting edge LED technology and a machined aluminum reflector, the RI-600 is capable of projecting a beam over 500 feet (165 meters). With a type III military grade hard anodized aluminum housing, thermally regulated circuit board, polycarbonate lens, and sealed construction, it can withstand years of use in the most demanding environments. .. Features: Textured Pattern on Handle for Grip. High, Medium, Low and Strobe Modes. Thermally Regulated LED Circuit. High Intesity Spot Reflector Design. RI-600 is Available in Red, Blue, Green, Infrared and UV LEDs. 50000+ Hour Lifespan. Impact Resistant Polycarbonate Lens. Type 3 Military Grade Hard Anodized Aluminum. Polished Aluminum Reflector. Tactical Bezel Housing (Excludes RI-600).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.