Shop All Boat Anchors & Equipment
Polyform U.S.
A Series Buoy A-5 27" Diameter White
Mfr # A-5-WHITE
Zoro # G4639994
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform U.S.
- MFR # A-5-WHITE
- Zoro # G4639994
- UPC # 743952019569
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
A Series Buoy A-5 - 27" Diameter - White. The A-Series is the product that launched the Polyform story. This, all-purpose product, with the signature "blue ropehold" has proven itself in, the most adverse conditions. Marking gear used in heavy seas is no easy, task. That's why more fishermen use Polyform A-Series than all other buoys, combined. You name it, ocean, sea, or river, and the A-Series has been, there. Put your trust in Polyform's most versatile and well-known product., Features: Even wall thickness for maximum thickness, Heavy duty reinforced ropeholds, Polyform's unique vinyl valve system, Redesigned ropehold for A-1 through A-7 for improved strength and, durability, Dual valve inflation/deflation system for sizes A-5, A-6 & A-7, Excellent rafting fender choice, Offered in 18 brilliant, high-visibility colors, Size: 27" x 36", Eye Diameter: 1.25", Circumference: 84.9", Buoyancy Ratings: 396 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- CLORE AUTOMOTIVE 3000 Peak Amp 12 Volt Jump Starter (ES6000)
- EXEDY Master Cylinder, Mc553 (MC553)
- GROTE Mounting Tie, Black, 12.2", 50lb.., PK100 (83-6107)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- EXTREME MAX Extreme Max 3006.2711 BoatTector Bungee Dock Line Value 2-Pack - 5', Blue (3006.2711)
- EXTREME MAX Extreme Max 3006.8309 BoatTector Stainless Steel Bow Shackle - 1" (3006.8309)
- TIE DOWN ENGINEERING Tie Down Engineering 59125 Double-Head Anchor with Concrete Expansion Bolt - Pack of 24 (59125)
- Polyform U.S. Boat Anchors & Equipment