Shop All Boat Anchors & Equipment
Polyform U.S.
A Series Buoy A-4 20.5" Diameter White
Mfr # A-4-WHITE
Zoro # G4629232
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
- Brand Polyform U.S.
- MFR # A-4-WHITE
- Zoro # G4629232
- UPC # 743952019545
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
A Series Buoy A-4 - 20.5" Diameter - White. The A-Series is the product that launched the Polyform story. This, all-purpose product, with the signature "blue ropehold" has proven itself in, the most adverse conditions. Marking gear used in heavy seas is no easy, task. That's why more fishermen use Polyform A-Series than all other buoys, combined. You name it, ocean, sea, or river, and the A-Series has been, there. Put your trust in Polyform's most versatile and well-known product., Features: Even wall thickness for maximum thickness, Heavy duty reinforced ropeholds, Polyform's unique vinyl valve system, Redesigned ropehold for A-1 through A-7 for improved strength and, durability, Dual valve inflation/deflation system for sizes A-5, A-6 & A-7, Excellent rafting fender choice, Offered in seven brilliant high-visibility colors, Size: 20.5" x 27", Eye Diameter: 1.0 in, Circumference: 64.4 in, Buoyancy Ratings: 187 lbs.
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
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK15 (84-2930)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- POLYFORM U.S. #75 Boat Line Strap (75)
- POLYFORM U.S. A Series Buoy A-3 17" Diameter Red (A-3-RED)
- EXTREME MAX Extreme Max 3005.3837 Single Post Horizontal Bunk Guide-On System -18" Post (3005.3837)
- EXTREME MAX Extreme Max 3006.2768 BoatTector Bungee Dock Line Value 2-Pack - 6', Green (3006.2768)
- FORTRESS MARINE ANCHORS FX-37 21lb Anchor f/46-51' Boats (FX-37)
- Polyform U.S. Boat Anchors & Equipment