Shop All Boat Fenders
Polyform
Polyform HTM-2 WHITE HTM Series Fender - 8.5" x 20.5", White
Mfr # HTM-2 WHITE
Zoro # G301947391
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Material Vinyl
- Color White
- Series HTM
- Diameter 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyform
- MFR # HTM-2 WHITE
- Zoro # G301947391
- Country of Origin United States
- Category Boat Fenders
Dimensions
Length | 20-1/2 in |
Diameter | 8-1/2 in |
Details
Material | Vinyl |
Color | White |
Series | HTM |
Item | Fender |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- POLYFORM Polyform EFC-A6 BLUE EFC Series Elite Fender Cover for A-6 Fenders - Blue (EFC-A6 BLUE)
- POLYFORM Polyform A-1 RED A Series Buoy - 11" x 15", Red (A-1 RED)
- POLYFORM Polyform F-5 WHITE F Series Fender - 11" x 30", White (F-5 WHITE)
- POLYFORM Polyform CC-1 YELLOW CC Series Mooring Buoy - 10.5" x 13", Yellow (CC-1 YELLOW)
- POLYFORM Polyform G-6 YELLOW G Series Fender - 11" x 30", Yellow (G-6 YELLOW)
- POLYFORM Polyform S-1 BLUE S Series Buoy - 6" x 15", Blue (S-1 BLUE)
- TAYLOR MADE STORM GARD FENDER 6.5IN X 22IN ONYX BLACK (262307)
- Polyform Boat Fenders