Shop All Boat Fenders
Polyform
Polyform HTM-1 WHITE HTM Series Fender - 6.3" x 15.5", White
Mfr # HTM-1 WHITE
Zoro # G801947266
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Length 15-1/2 in
- Diameter 6.3 in
- Series HTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyform
- MFR # HTM-1 WHITE
- Zoro # G801947266
- Country of Origin United States
- Category Boat Fenders
Dimensions
Length | 15-1/2 in |
Diameter | 6.3 in |
Details
Material | Vinyl |
Color | White |
Item | Fender |
Series | HTM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE Snowpack Extender Black/Silver Ski Carriers (7325)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- LUVERNE 14-17 SILVERADO/SIERRA 1500/2500/3500 CREW CAB ROCKER MOUNT BRACKET PA (581443)
- RAM RAM MJ-1500B Swivel Tongue Jack - 1500 lb., Bulk (MJ-1500B)
- POLYFORM Polyform WS-1 RED WS Series Water Ski Buoy - 8" x 8.5", Red (WS-1 RED)
- POLYFORM Polyform EFC-A6 BLUE EFC Series Elite Fender Cover for A-6 Fenders - Blue (EFC-A6 BLUE)
- POLYFORM Polyform CC-2 RED CC Series Mooring Buoy - 14" x 16.5", Red (CC-2 RED)
- POLYFORM 12" Dual Fender Holder Kit (28-785-655)
- POLYFORM 5.5 X 19 Twin Eye Fender, Classic Red (65-458-809)
- POLYFORM Polyform A-1 GREEN A Series Buoy - 11" x 15", Green (A-1 GREEN)
- TIE DOWN ENGINEERING Tread Brite Aluminum Fender For 13-15" Wheels (44837)
- Polyform Boat Fenders