Shop All AC Refrigeration Parts
Polyester Fibers
Polyester Pad
Mfr # 110124-6
Zoro # G1948670
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MMBT14
- Fits Brand MasterCool
- For Use With MasterCool model MMBT14 (1 pad required), 1 back pad required per unit (part # 110124-6), 2 side pads required per unit (part # 110124-5)
- Pad Features Washable - extending the life of the pad, the unique foamed construction quickly wets out the pad. Cut to fit and easy to install.
- Pad Material Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyester Fibers
- MFR # 110124-6
- Zoro # G1948670
- UPC # 009009463441
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Depth | 1 9/16 in |
Width | 26 in |
Height | 24 in |
Details
Item | Evaporative Cooling Media |
For Use With Mfr. Model Number | MMBT14 |
Fits Brand | MasterCool |
For Use With | MasterCool model MMBT14 (1 pad required), 1 back pad required per unit (part # 110124-6), 2 side pads required per unit (part # 110124-5) |
Pad Features | Washable - extending the life of the pad, the unique foamed construction quickly wets out the pad. Cut to fit and easy to install. |
Pad Material | Polyester Fiber |
Environmental Applications | Residential/Commercial/Industrial |
Replaces Part No. | Champion/Essick 110124-6 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 24 in, Width 26 in, Depth 1 9/16 in, Pad Material Polyester Fiber, Pad Features Washable - extending the life of the pad, the unique foamed construction quickly wets out the pad. Cut to fit and easy to install., Replaces Part No. Champion/Essick 110124-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- HOSHIZAKI Water Supply Tube (2A0079-02)
- BEVERAGE-AIR Door Gasket, 18-5/8" x 31-1/16" (712-032D-01)
- YORK Switch, SPST, Manual Reset, 190 deg. F Open (S1-025-32655-000)
- REZNOR Fan Control Replacement Kit (209184)
- FIREYE Chassis, 120V with Alpha-Numeric Inter (MEC120D)
- NORTECH Steel Vacuum Hose Coupler (N672)
- HONEYWELL 30112A 135 Ohm Potentiometer (30112A)
- SUPCO Capillary Rolls (5PAK)
- YORK Limit Switch, 140 deg. to 160 deg. F (S1-025-38737-000)
- Polyester Fibers AC Refrigeration Parts