Shop All Toys & Games
Polydron
KinderMag Set, 48-Piece Set
Mfr # 57-5000
Zoro # G410533676
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Includes 24 Triangles, 24 Squares and A Model Guide
- Material ABS Plastic
- Recommended Age 1+ years
- Color Pastel Yellow, Pink, Green and Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polydron
- MFR # 57-5000
- Zoro # G410533676
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Includes | 24 Triangles, 24 Squares and A Model Guide |
Material | ABS Plastic |
Recommended Age | 1+ years |
Color | Pastel Yellow, Pink, Green and Blue |
Description
KinderMag is designed for younger children aged 12 months+. Explore the magic of magnetic construction and polarity with these chunky super tough magnetic pieces in 4 appealing colors. The magnetic pieces can be stuck together with a simple snap to construct and create a variety of 2D patterns and 3D models. Square piece measures 7 x 7cm. Contains 24 squares and 24 triangles. Age: 12 months+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Book, Memo, 3X5", 60 Sheet (45354)
- SHURTAPE Filament Tape, 55mLx24mmW, 150lb./in., PK36 (GS 500)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- SCOTCH Box-Sealing Tape 355, 1RL, Clear (MMM35572X50CL)
- MELISSA & DOUG Stack + Sort Board (379)
- GUIDECRAFT 7in Traffic Signs, 13 Per Set (G309)
- BORDERS UNLIMITED Borders Unlimited 90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children (90033)
- OPEN ROAD BRANDS Open Road Brands DC Comics Wonder Woman Magnet Embosed Tin (90161109)
- MINDWARE Pattern Play™ Game (25105W)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- PLAYMAIS PlayMais® Basic Large Set (160025)
- Polydron Toys & Games