Shop All Server Switches & Adapters
Polycom
Vvx Backlit Expansion Module
Mfr # 2200-46300-025
Zoro # G2560027
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Product Type Phone Expansion Module
- Height 5"
- Features BLF, Speed Dial, Call Transfer, DSS, Line Registration, Call Appearance
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-46300-025
- Zoro # G2560027
- UPC # 610807781479
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 5" |
Height | 5" |
Depth | 6.5" |
Details
Product Type | Phone Expansion Module |
Features | BLF, Speed Dial, Call Transfer, DSS, Line Registration, Call Appearance |
Compatibility | Polycom VVX Phones:VVX 300/310, VVX 400/410, VVX 500, VVX 600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Leoch LP12-33 - 2 Pack (ML35-12MP2569155161105307)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- WAI WELA Wai Wela WM-4.0 Mini Tank Water Heater; 4 Gallon (WM-4.0-TP)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- MR. HEATER Fitting Lp9/16Mpx9/16Lhm (F276154)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- TP-LINK 24V 12W Passive Poe Adapter (TL-POE2412G)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- Polycom Server Switches & Adapters