Shop All Home & Office Phones
Polycom
Vvx 600 16Line Poe Ip Phone
Mfr # 2200-44600-025
Zoro # G2646790
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 7.5"
- Depth 7"
- Features Voice Activity Detection, Do Not Disturb Setting, Voice Mail, Comfort Noise Generation, Echo Cancellation, Conference Call, Call Waiting, Noise Reduction System, Multilingual Menu, Call Duration, Hearing Aid, Call Forwarding, Call Pick-up, Touchscreen, (BLF) Busy Lamp Field, Packet Loss Concealment, Security
- Caller ID Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-44600-025
- Zoro # G2646790
- UPC # 610807768371
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 6" |
Width | 7.5" |
Depth | 7" |
Screen Size | 4.3" |
Details
Features | Voice Activity Detection, Do Not Disturb Setting, Voice Mail, Comfort Noise Generation, Echo Cancellation, Conference Call, Call Waiting, Noise Reduction System, Multilingual Menu, Call Duration, Hearing Aid, Call Forwarding, Call Pick-up, Touchscreen, (BLF) Busy Lamp Field, Packet Loss Concealment, Security |
Caller ID | Yes |
Speakerphone | Yes |
Power Source | AC Adapter |
Product Type | IP Phone |
Number of USB Ports | 2 |
Input Voltage | 48 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- HUBBELL GAI-TRONICS PCBA Board, Black, Plastic (12562-108)
- CLARITY 59860.001 (XLC8HS)
- ATT 2 Handset System with Answering (EL52215)
- HI-TEC Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (HI333001)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- LOVEHANDLE Phone Grip Black (L-001-01)
- Polycom Home & Office Phones