Shop All Home & Office Phones
Polycom
Vvx 500 12Line W/ Pwr
Mfr # 2200-44500-001
Zoro # G2648096
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 7.5"
- Depth 7"
- Features Echo Cancellation, Adaptive Jitter Buffer, Call Pick-up, Voice Mail, Do Not Disturb Setting, Indicator, Call on Hold, Voice Activity Detection, Calling Party Information, Background Noise Suppression, Call Duration, Conference Call, Speed Dial, Hearing Aid, Packet Loss Concealment, Call Forwarding, Multilingual Menu, Call Transfer, Touchscreen, Hands-free, Call Waiting, Web Browser, Comfort Noise Generation
- Caller ID Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-44500-001
- Zoro # G2648096
- UPC # 60823956564
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 6" |
Width | 7.5" |
Depth | 7" |
Screen Size | 3.5" |
Details
Features | Echo Cancellation, Adaptive Jitter Buffer, Call Pick-up, Voice Mail, Do Not Disturb Setting, Indicator, Call on Hold, Voice Activity Detection, Calling Party Information, Background Noise Suppression, Call Duration, Conference Call, Speed Dial, Hearing Aid, Packet Loss Concealment, Call Forwarding, Multilingual Menu, Call Transfer, Touchscreen, Hands-free, Call Waiting, Web Browser, Comfort Noise Generation |
Caller ID | Yes |
Speakerphone | Yes |
Number of USB Ports | 2 |
Product Type | IP Phone |
Display Color | Color |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke 3105035 Battery (3105035 BATTERY FLUKE)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- POWERDRIVE 10000 Mah Power Bank (PDPB10000)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- AT&T Corded Speakerphone, 1 Line, Black (CL2940)
- AUDIOVOX Audiovox TP265WHN Standard Size Modular Phone Jack - White (703746)
- CORTELCO 255412-VBA-20M Wall w/ Volume BLUE (2554-V-BL)
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- KANTEK Phone Central Organizer, Black (ORG500)
- Polycom Home & Office Phones