Shop All Home & Office Phones
Polycom
Vvx 400 12Line W/ Pwr
Mfr # 2200-46157-001
Zoro # G2646687
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 7.5"
- Depth 7"
- Features Multilingual Menu, Hands-free, Call Share, Call Duration, Call Forwarding, Date and Time, Do Not Disturb Setting, Hearing Aid, Call Waiting, Call Transfer, Call Pick-up, Missed Call Indicator, Comfort Noise Generation, (BLF) Busy Lamp Field, Voice Activity Detection, Call on Hold, Echo Cancellation, Voice Mail
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-46157-001
- Zoro # G2646687
- UPC # 610807774747
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 6" |
Width | 7.5" |
Depth | 7" |
Screen Size | 3.5" |
Details
Features | Multilingual Menu, Hands-free, Call Share, Call Duration, Call Forwarding, Date and Time, Do Not Disturb Setting, Hearing Aid, Call Waiting, Call Transfer, Call Pick-up, Missed Call Indicator, Comfort Noise Generation, (BLF) Busy Lamp Field, Voice Activity Detection, Call on Hold, Echo Cancellation, Voice Mail |
Speakerphone | Yes |
Input Voltage | 48 V DC |
Product Type | IP Phone |
Power Source | AC Adapter |
Display Color | Color |
Description
This POLYCOM brand Vvx 400 12Line W/ Pwr is an IP Phone with a height of 6", width of 7.5", and depth of 7". It has a 3.5" color display and a speakerphone. It requires a 48 V DC input voltage and is powered by an AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- ADIPRO CLAMSHELL 26 BIT 125KHZ, 25PK (0E-CLAMPK25)
- TRIPP LITE HDMI Cable, Ultra HD, Flat, 4Kx2K, M/M, 10ft (P568-010-FL)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ALLEN TEL Non-Keyed Voice Connecting Block (AT635C1)
- CISCO Cisco 6841 Phone For Mpp (CP-6841-3PW-NA-K9=)
- PANASONIC 2-Line Corded Cordless, Link2Cell, ITAD (TG9581B)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- CETIS TeleMatrix Retro Wall Black (290091)
- CETIS 25401 Wall Phone ASH (2554-ASH)
- Polycom Home & Office Phones