Shop All Home & Office Phones
Polycom
Trio 8800 Sfb Conf Voip Phone
Mfr # 2200-66070-019
Zoro # G2642870
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Color Dark Gray
- Width 13.1"
- Speakerphone Yes
- Wireless LAN Standard IEEE 802.11a/b/g/n
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-66070-019
- Zoro # G2642870
- UPC # 610807855682
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 3" |
Width | 13.1" |
Details
Color | Dark Gray |
Speakerphone | Yes |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Display Color | Color |
Product Type | IP Conference Station |
Description
The POLYCOM Trio 8800 Sfb Conf Voip Phone is a color IP Conference Station with a height of 3" and a width of 13.1". It has a speakerphone and is compatible with IEEE 802.11a/b/g/n wireless LAN standards. The color of the phone is dark gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- ILC Replacement for Sanyo Cr17335se-ft (CR17335SE-FT SANYO)
- VIDEO MOUNT PRODUCTS Adaptor, Adjustable, Gray (PDSLC)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 (MAX3962266)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Auto-Dial (247-001)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- Polycom Home & Office Phones