Shop All Computer Power Supplies
Polycom
Power Supply Kit Ip5000/6000/7000
Mfr # 2200-42740-001
Zoro # G2562282
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 48 V DC
- Compatibility Polycom SoundStation IP 6000
- Product Type AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polycom
- MFR # 2200-42740-001
- Zoro # G2562282
- UPC # 610807683964
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Output Voltage | 48 V DC |
Compatibility | Polycom SoundStation IP 6000 |
Product Type | AC Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- TOTAL MICRO TECHNOLOGIES Total Micro: This High Quality 65Watt Ac Adapter w/ 65-Degree/Right (710412-001-TM)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- HONEYWELL 1 A Power Supply with US Plug (46-00525-6)
- Polycom Computer Power Supplies