Shop All Disposable Sleeves
Polyco
VR Sleeve, 18" Wide, 6 mil, Trans Blu, PK150
Mfr # 41851
Zoro # G903529148
product price: $184.99
/pk 150, $1.23/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns
$369.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PolyCo VR
- Overall Length 18 in
- Seam Style Heat Sealed
- Thickness 6 mil
- Features Easy to Clean, Extra Wide, Longevity, Reuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 41851
- Zoro # G903529148
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | VR PROTECTIVE WEAR |
Color | Blue |
Material | PolyCo VR |
Seam Style | Heat Sealed |
Thickness | 6 mil |
Features | Easy to Clean, Extra Wide, Longevity, Reuse |
Packaging | Bulk |
Includes Thumb Loops | No |
Wrist Closure | Elastic |
Garment Style | Sleeve |
Description
VR PROTECTIVE WEAR, Color Blue, Material PolyCo VR, Overall Length 18 in, Packaging Bulk, Seam Style Heat Sealed, Sleeves Primary Material PolyCo VR, Thickness 6 mil, Wrist Closure Elastic, Brand and Series VR Sleeves, Features Easy to Clean, Extra Wide, Longevity, Reuse, Garment Style Sleeve, Includes Thumb Loops No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK12 (72/30 KA X 12)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In (DMH2025)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- MAGID EconoWear Tyvek Sleeves (SL124)
- Polyco Disposable Sleeves