Shop All Disposable Sleeves
Polyco
VR Sleeve, 18" Wide, 4 mil, Yellow, PK150
Mfr # 41854
Zoro # G303529076
product price: $167.99
/pk 150, $1.12/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PolyCo VR
- Overall Length 18 in
- Seam Style Heat Sealed
- Thickness 4 mil
- Features Easy to Clean, Extra Wide, Longevity, Reuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 41854
- Zoro # G303529076
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | VR PROTECTIVE WEAR |
Color | Yellow |
Material | PolyCo VR |
Seam Style | Heat Sealed |
Thickness | 4 mil |
Features | Easy to Clean, Extra Wide, Longevity, Reuse |
Wrist Closure | Elastic |
Includes Thumb Loops | No |
Packaging | Bulk |
Garment Style | Sleeve |
Description
VR PROTECTIVE WEAR, Color Yellow, Material PolyCo VR, Overall Length 18 in, Packaging Bulk, Seam Style Heat Sealed, Sleeves Primary Material PolyCo VR, Thickness 4 mil, Wrist Closure Elastic, Brand and Series VR Sleeves, Features Easy to Clean, Extra Wide, Longevity, Reuse, Garment Style Sleeve, Includes Thumb Loops No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- MAGID EconoWear Tyvek Sleeves (SL20)
- Polyco Disposable Sleeves