Shop All Disposable Sleeves
Polyco
VR Sleeve, 18" 6 mil, White, PK150
Mfr # 41803
Zoro # G803529088
product price: $179.99
/pk 150, $1.20/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns
$359.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PolyCo VR
- Overall Length 18 in
- Seam Style Heat Sealed
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 41803
- Zoro # G803529088
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | VR PROTECTIVE WEAR |
Color | White |
Material | PolyCo VR |
Seam Style | Heat Sealed |
Thickness | 6 mil |
Features | Easy to Clean, Longevity, Reuse |
Packaging | Bulk |
Garment Style | Sleeve |
Includes Thumb Loops | No |
Wrist Closure | Elastic |
Description
VR PROTECTIVE WEAR, Color White, Material PolyCo VR, Overall Length 18 in, Packaging Bulk, Seam Style Heat Sealed, Sleeves Primary Material PolyCo VR, Thickness 6 mil, Wrist Closure Elastic, Brand and Series VR Sleeves, Features Easy to Clean, Longevity, Reuse, Garment Style Sleeve, Includes Thumb Loops No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-GLOVES(R) WRIST LG, PR (WRL)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 10, PR (HAW-404-PNK-100)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- Polyco Workwear and Protective Clothing