Shop All Disposable Shoe Covers
Polyco
VR Boot Covers, Polyolefin, Yellow, L, PK200
Mfr # 49514
Zoro # G603529059
Sold in multiples of 2 for $585.98
Free Shipping & Returns
$585.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Named Size L
- Closure Type Elastic
- Seam Style Heat-Sealed
- Fits Shoe Size 10 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyco
- MFR # 49514
- Zoro # G603529059
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Fits Shoe Size | 10 to 13 |
Shoe and Boot Cover Height Range | Ankle |
Size | L |
Shoe and Boot Cover Size | 10, 11, 12, 13 |
Shoe Size Minimum | 10 |
Overall Height | 14 in |
Shoe Size Maximum | 13 |
Mens Shoe Size - Minimum | 10 |
Mens Shoe Size - Maximum | 13 |
Womens Shoe Size - Minimum | 11 1/2 |
Womens Shoe Size - Maximum | 14 1/2 |
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Yellow, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 14 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 18 in Length (9378)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- Polyco Disposable Shoe Covers