Shop All Disposable Shoe Covers
Polyco
VR Boot Covers, Polyolefin, Blue, L, PK100
Mfr # 49551
Zoro # G803529071
Sold in multiples of 2 for $491.98
Free Shipping & Returns
$491.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Named Size L
- Closure Type Elastic
- Seam Style Heat-Sealed
- Fits Shoe Size 10 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyco
- MFR # 49551
- Zoro # G803529071
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Fits Shoe Size | 10 to 13 |
Size | L |
Shoe and Boot Cover Height Range | Knee |
Shoe and Boot Cover Size | 10, 11, 12, 13 |
Overall Height | 24 in |
Shoe Size Minimum | 10 |
Shoe Size Maximum | 13 |
Womens Shoe Size - Maximum | 14 1/2 |
Womens Shoe Size - Minimum | 11 1/2 |
Mens Shoe Size - Maximum | 13 |
Mens Shoe Size - Minimum | 10 |
Description
VR Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 100, Hazard Type Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 24 in, Packaging Bulk, Product Type Boot Cover, Seam Style Heat-Sealed, Series VR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 300PK (708199A)
- Polyco Workwear and Protective Clothing