Shop All Aprons
Polyco
VR Apron, Uni, Yellow, Polyolefin, PK100
Mfr # 46404
Zoro # G403529136
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PolyCo VR
- Width 35 in
- Thickness 4 mil
- Includes Grommets No
- Standards FDA Approved, ISO 1910.132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35 in |
Length | 45 in |
Size | Universal |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 0.18 lb, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Die-Cut, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (60542)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- Polyco Aprons