Shop All Aprons
Polyco
VR Apron, Uni, White, Polyolefin, PK50
Mfr # 46422
Zoro # G503529173
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PolyCo VR
- Width 35 in
- Thickness 8 mil
- Seam Style Die-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35 in |
Length | 45 in |
Size | Universal |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 0.32 lb, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1672, Seam Style Die-Cut, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- UNCOMMON THREADS Avalanche Bib Black W/Natural Web (3127-01W4)
- Polyco Aprons