Shop All Aprons
Polyco
VR Apron, Uni, Blue, Polyolefin, PK50
Mfr # 45420
Zoro # G203529190
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PolyCo VR
- Width 35 in
- Thickness 8 mil
- Series VR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35 in |
Size | Universal |
Length | 45 in |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 0.4 lb, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Respirator Required, 10"x7", Legend Style: Text (LCU4-0427-NA_10X7)
- SPEAKMAN Emergency Eyewash Sign, Plastic (SGN1)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK100 (46401)
- POLYCO Die Cut Apron, Yellow, 45 In. L, PK50 (46424)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- Polyco Workwear and Protective Clothing