Shop All Aprons
Polyco
VR Apron, Uni, Blue, Polyolefin, PK50
Mfr # 45020
Zoro # G903528028
product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PolyCo VR
- Width 35 in
- Thickness 8 mil
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35 in |
Length | 50 in |
Size | Universal |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Material Weight 0.46 lb, Named Size Universal, Neck Closure Type Tie, Overall Length 50 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- WEARWELL 40 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X40BYL)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF601SGAF-FM)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- POLYCO Die Cut Apron, 45 In. L, Blue, PK100 (46400)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- ANSELL Bib Apron, Blue, 36 In. L, 28 In. W, Denim (57-003)
- Polyco Aprons