Shop All Aprons
Polyco
VR Apron, Uni, Blue, Polyolefin, PK24
Mfr # 47500
Zoro # G603528854
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PolyCo VR
- Width 35 in
- Thickness 12 mil
- Includes Grommets No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35 in |
Size | Universal |
Length | 48 in |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Material Weight 0.66 lb, Named Size Universal, Neck Closure Type Adjustable Strap, Overall Length 48 in, Overall Width 35 in, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- ANSELL Bib Apron, Blue, 36 In. L, 28 In. W, Denim (57-003)
- Polyco Workwear