Shop All Aprons
Polyco
VR Apron, Uni, Blue, Polyolefin, PK100
Mfr # 45000
Zoro # G503528060
product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PolyCo VR
- Width 35 in
- Thickness 4 mil
- Series VR
- Waist Closure Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 35 in |
Size | Universal |
Length | 50 in |
Named Size | Universal |
Description
VR Apron, Anti-Static No, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Material Weight 0.25 lb, Named Size Universal, Neck Closure Type Tie, Overall Length 50 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM 1670, Seam Style Not Applicable, Secondary Flame Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Die Cut Apron, 45 In. L, Blue, PK100 (46400)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- Polyco Workwear