Shop All Disposable Gloves
Polyco
VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, XL (10), 1 PR, Blue
Mfr # 41650
Zoro # G1725278
product price: $10.65
/pr
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL (10)
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 11 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 41650
- Zoro # G1725278
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL (10) |
Glove Size | XL |
Length | 13 in |
Cuff Length | 6 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Teal, Cuff Style Beaded, Cuff Thickness 12.5 mil, Disposable Glove Type General Purpose, Features Extended Cuff, Finger Thickness 13.5 mil, Latex-Free Yes, Length 13 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards FDA 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- POLYCO PolyCo VR(R) 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, L (9), 1 PR, Blue (41550)
- POLYCO PolyCo VR(R) 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, M (8), 1 PR, Blue (41450)
- POLYCO PolyCo VR(R) 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, S (7), 1 PR, Blue (41350)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (6), 100 PK, Blue (US-220-XS)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- Polyco Disposable Gloves