Shop All Disposable Shoe Covers
Polyco
Shoe Covers, M, Blue, PK200
Mfr # 49310
Zoro # G3932126
product price: $222.99
/pk 200, $1.11/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size Regular
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 49310
- Zoro # G3932126
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | Regular |
Size | Regular |
Overall Height | 12 in |
Shoe Size Maximum | 10 |
Shoe and Boot Cover Size | 10, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Womens Shoe Size - Minimum | 9 1/2 |
Mens Shoe Size - Minimum | 8 |
Womens Shoe Size - Maximum | 11 1/2 |
Mens Shoe Size - Maximum | 10 |
Shoe and Boot Cover Height Range | Ankle |
Fits Shoe Size | 6 to 10 |
Shoe and Boot Cover Fits Shoe Size | 8 to 10 |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 1,000, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 12 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- Polyco Workwear and Protective Clothing