Shop All Disposable Shoe Covers
Polyco
Shoe Covers, L, Blue, PK200
Mfr # 49510
Zoro # G4110601
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size L
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyco
- MFR # 49510
- Zoro # G4110601
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe Size Maximum | 12 |
Shoe Size Minimum | 6 |
Overall Height | 14 in |
Shoe and Boot Cover Size | 10, 11, 12, 6, 7, 8, 9 |
Womens Shoe Size - Minimum | 11 1/2 |
Womens Shoe Size - Maximum | 14 1/2 |
Mens Shoe Size - Maximum | 13 |
Mens Shoe Size - Minimum | 10 |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 14 to 16 |
Fits Shoe Size | 6 to 12 |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 1,000, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 14 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-06-XXL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- Polyco Disposable Clothing