Polyco

Rain Overall, Yellow, XL


product price: $26.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Fabric Weight 7 oz
  • Material VR (Polyolefin)
  • Rainwear Features Chemical Resistant
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Waist Size 36 in to 38 in
Maximum Waist Size 38 in
Minimum Waist Size 36 in
Size (Max. Waist x Inseam) XL ( 38 in x 32 in )

Description

Rain Bib Overall, Style Overall, Material VR (Polyolefin), Gender Unisex, Size XL, Color Yellow, Inseam 32 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyolefin, Ankle Type Straight Cuff, Fabric Weight 7 oz, Thickness 8 mil, Fly Closure Type Snap, Waist Closure Snaps, Includes Reinforced Crouch, Elastic Adjustable Straps, Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.