Shop All Rain Overalls
Polyco
Rain Overall, Yellow, L
Mfr # 53524
Zoro # G3874062
original price:
$29.25
10% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 7 oz
- Material VR (Polyolefin)
- Rainwear Features Chemical Resistant
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 53524
- Zoro # G3874062
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 34 in to 36 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | L ( 36 in x 31 in ) |
Description
Rain Bib Overall, Style Overall, Material VR (Polyolefin), Gender Unisex, Size L, Color Yellow, Inseam 31 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyolefin, Ankle Type Straight Cuff, Fabric Weight 7 oz, Thickness 8 mil, Fly Closure Type Snap, Waist Closure Snaps, Includes Reinforced Crouch, Elastic Adjustable Straps, Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- 3M Over-Visor Frame for 3M Versaflo M-967N (M-961N)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- POLYCO Rain Overall, Yellow, XL (53624)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, L (SP-BIB-BYL)
- TOUGH DUCK Safety Rain Bib Overall, SB042-FLGR-3XL (SB042)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, XL (70529_290-XL)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 4XL (O22007)
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- Polyco Rain Overalls