Shop All Aprons
Polyco
Grommet Apron, Yellow, 55 In. L, PK100
Mfr # 45504
Zoro # G3874157
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon/Polyolefin,
- Length 55 in
- Width 35 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 55 in |
Width | 35 in |
Size | Universal |
Length Type | Shin |
Overall Length | 55 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- MSA SAFETY Facepiece Lens (10061632)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Small (GL2502T)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- POLYCO Die Cut Apron, Yellow, 45 In. L, PK50 (46424)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- DAYMARK Bib Apron, Blue, 42 In. L, 24 In. W (50422)
- Polyco Aprons