Shop All Aprons
Polyco
Grommet Apron, Blue, 45 In. L, PK100
Mfr # 45400
Zoro # G3874123
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon/Polyolefin
- Length 45 in
- Width 35 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Length Type | Knee |
Overall Length | 45 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURION Labels Dymo 1-1/8 X 3-1/2 (CS 3)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll (03-167-CO-P)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK100 (46401)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- UNCOMMON THREADS Adjustable Butcher Apron Red (3018-1900)
- Polyco Workwear and Protective Clothing