Shop All Disposable Aprons
Polyco
Gown, Regular XL, 55 In. L, 38 In. W, PK50
Mfr # 42480
Zoro # G4141952
product price: $251.99
/pk 50, $5.04/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyolefin
- Hazard Protection Type Acids
- Seam Style Welded
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 42480
- Zoro # G4141952
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 55 in |
Width | 38 in |
Size | XL |
Minimum Chest Size | 27 in |
Sleeve Length Type | Long Sleeve |
Length Type | Calf |
Fits Chest Size | 28 in to 45 in |
Maximum Chest Size | 32 in |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 38 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size XL, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 27 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- FOCO Household Multi-Purpose Philadelphia Eagles Face Mask Multicolored (194751474026)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Black, Large) (579827RVS)
- POLYCO Gown, Large XL, 55 In. L, 42 In. W, PK50 (42580)
- POLYCO Gown, XXL, 60 In. L, 45 In. W, PK50 (42680)
- POLYCO Embossed PolyWear Gown, L, 48 In. L, PK100 (11510)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- Polyco Disposable Aprons