Shop All Disposable Aprons
Polyco
Gown, Regular, 45 In. L, 38 In. W, PK50
Mfr # 42400
Zoro # G4069545
product price: $237.99
/pk 50, $4.76/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Polyolefin
- Hazard Protection Type Acids
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 42400
- Zoro # G4069545
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 45 in |
Size | Universal |
Width | 38 in |
Minimum Chest Size | 27 in |
Sleeve Length Type | Long Sleeve |
Fits Chest Size | 28 in to 45 in |
Length Type | Calf |
Maximum Chest Size | 32 in |
Description
Gown, Closure Type Tie, Color Blue, Launderable Yes, Material Polyolefin, Overall Width 38 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size Universal, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 27 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- FRED SILVER Convex Security Mirror (PLXR-30)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Gown, XXL, 60 In. L, 45 In. W, PK50 (42680)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- Polyco Disposable Clothing