Shop All Disposable Aprons
Polyco
Gown, Large XL, 55 In. L, 42 In. W, PK50
Mfr # 42580
Zoro # G4142661
product price: $342.99
/pk 50, $6.86/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thickness 4 mil
- Cuff Style Elastic
- Material Polyolefin
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 42580
- Zoro # G4142661
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Size | L |
Length | 55 in |
Width | 42 in |
Length Type | Calf |
Fits Chest Size | 28 in to 45 in |
Maximum Chest Size | 32 in |
Sleeve Length Type | Long Sleeve |
Minimum Chest Size | 28 in |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 55 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 28 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, FACP Sign, Landscape (OS-NS-P-710-L-12417)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Gown, XXL, 60 In. L, 45 In. W, PK50 (42680)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- Polyco Workwear and Protective Clothing