Shop All Disposable Aprons
Polyco
Gown, Blue, Necktie, 50" L, 28" W, L, PK50
Mfr # 43550
Zoro # G5571898
product price: $417.99
/pk 50, $8.36/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyolefin
- Hazard Protection Type Acids
- Seam Style Welded
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 43550
- Zoro # G5571898
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 50 in |
Size | L |
Width | 28 in |
Sleeve Length Type | Long Sleeve |
Length Type | Calf |
Maximum Chest Size | 32 in |
Fits Chest Size | 28 in to 45 in |
Minimum Chest Size | 28 in |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 42 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 28 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Features Trough at bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- POLYCO Gown, XXL, 60 In. L, 45 In. W, PK50 (42680)
- POLYCO Embossed PolyWear Gown, L, 48 In. L, PK100 (11510)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- Polyco Workwear and Protective Clothing