Shop All Disposable Aprons
Polyco
Gown, Blue, 45" L, 27" W, Regular, PK50
Mfr # 42450
Zoro # G5233685
product price: $241.99
/pk 50, $4.84/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Polyolefin
- Hazard Protection Type Acids
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 42450
- Zoro # G5233685
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 45 in |
Width | 27 in |
Size | Universal |
Sleeve Length Type | Long Sleeve |
Length Type | Calf |
Minimum Chest Size | 27 in |
Maximum Chest Size | 32 in |
Fits Chest Size | 28 in to 45 in |
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 38 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size Universal, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 27 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Features Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, S, PR (94WA-S)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- Polyco Workwear and Protective Clothing