Shop All Disposable Aprons
Polyco
Embossed PolyWear Gown, L, 48 In. L, PK100
Mfr # 11510
Zoro # G3874227
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Material Polyethylene
- Hazard Protection Type Biohazards
- Seam Style Welded
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyco
- MFR # 11510
- Zoro # G3874227
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 48 in |
Width | 40 in |
Size | L |
Length Type | Calf |
Fits Chest Size | 28 in to 45 in |
Sleeve Length Type | Long Sleeve |
Minimum Chest Size | 32 in |
Maximum Chest Size | 32 in |
Description
Embossed PolyWear Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Width 42 in, Package Quantity 100, Packaging Individually Packaged, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 32 in, Reusability No, Anti-Static No, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown, Length Type Calf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Disposable Respirator Mask (3982)
- SIGNMISSION OSHA SAFETY FIRST Sign, Class IV Laser Protective W/ Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-SF-D-710-V-11048)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, Blue, Necktie, 50" L, 28" W, L, PK50 (43550)
- DMI Gown, Adult, XL (532-8078-0124)
- Polyco Disposable Clothing