Shop All Disposable Aprons
Polyco
Embossed PolyWear Gown, L, 38 In. W, PK100
Mfr # 11512
Zoro # G3874236
original price:
$209.88
32% off
new price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Hazard Protection Type Biohazards
- Seam Style Welded
- Closure Type Tie
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 11512
- Zoro # G3874236
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 48 in |
Size | L |
Width | 40 in |
Sleeve Length Type | Long Sleeve |
Fits Chest Size | 28 in to 45 in |
Length Type | Calf |
Maximum Chest Size | 32 in |
Minimum Chest Size | 32 in |
Description
Embossed PolyWear Gown, Closure Type Tie, Color White, Launderable No, Material Polyethylene, Overall Width 42 in, Package Quantity 100, Packaging Individually Packaged, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 32 in, Reusability No, Anti-Static No, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown, Length Type Calf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020AA01)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- MSA SAFETY Lens Covers, PK25 (456975)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Embossed PolyWear Gown, L, 48 In. L, PK100 (11510)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Gown, Large XL, 55 In. L, 42 In. W, PK50 (42580)
- AMERCAREROYAL Poly Apron, White, 28 in.x46 in., 1, PK100 (DA2846-BX)
- Polyco Disposable Aprons